This product requires certification to purchase.

1/2 in. Wye Cast Iron NPT 20 Mesh Valve Strainer

You last purchased this on
 
FNW®

Figure 559B 1/2 in. Wye Cast Iron NPT 20 Mesh Valve Strainer

  • Fast #
  • Part #FNW559BD
  • Item #8327329
  • Manufacturer Part #FNW559BD
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 559B 1/2 in. Wye Cast Iron NPT 20 Mesh Valve Strainer

  • Fast #
  • Part #FNW559BD
  • Item #8327329
  • Manufacturer Part #FNW559BD
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1440
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 400 PSI CWP non-shock ( 400 PSI @ 100°F)
  • 250 PSI WSP (250 PSI @ 450°F)
  • Threaded NPT ends
  • Blow-off plug included
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-126 Class B, ASTM A-197 Class B, ASTM A-307 Class A, ASTM A-536
Collection:
Figure 559B
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
3-2/5 in
Mesh Size:
20
Pressure - High:
400
Pressure - Maximum:
600 psi
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Size:
1/2 in