2 in. Wye Cast Iron NPT 20 Mesh Valve Strainer
Figure 559B 2 in. Wye Cast Iron NPT 20 Mesh Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 400 PSI CWP non-shock ( 400 PSI @ 100°F)
- 250 PSI WSP (250 PSI @ 450°F)
- Threaded NPT ends
- Blow-off plug included
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-126 Class B, ASTM A-197 Class B, ASTM A-307 Class A, ASTM A-536
- Collection:
- Figure 559B
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 7-1/2 in
- Mesh Size:
- 20
- Pressure - High:
- 400
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Size:
- 2 in