20 in. Carbon Steel Flanged Swing Check Valve
Figure 571 20 in. Carbon Steel Flanged Swing Check Valve
Product Details
Product Details
- Design per API 600
- Pressure/Temperature rating per ANSI B16.34
- Flange Dimensions are ANSI B16.5
- Face to Face Dimensions per ANSI B16.10
- Pressure Tested per API 598
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
- API:
- API 600
- ASTM:
- ASTM A-216
- Collection:
- Figure 571
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- IAPMO Listed:
- Yes
- Length:
- 38-1/2 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 1000
- Minimum Temperature:
- -20
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- Carbon Steel
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 20 in
- Valve Type:
- Check Valve