This product requires certification to purchase.

2 in. Carbon Steel Full Port Flanged Ball Valve

FNW®

Figure 601B 2 in. Carbon Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #FNW601BK
  • Item #7209553
  • Manufacturer Part #FNW601BK
4.8 out of 5 Customer Rating
Brand image
FNW®

Figure 601B 2 in. Carbon Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #FNW601BK
  • Item #7209553
  • Manufacturer Part #FNW601BK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2 in. carbon steel ball valve
  • End Connections: Flanged
  • Valve Length: 7 in.
  • Valve Pressure Class: 150#
  • ANSI B16.5
  • Actuator mounting pad
  • Adjustable packing
  • Anti-static design
  • Blowoutproof stem design
  • Investment cast body
  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Z1157-2014e1
API:
API 598
ASME:
ASME B16.34, ASME B16.5
Clean Bagged:
No
Collection:
Figure 601B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
7 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
150
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
UPC:
781889315903
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve