10 in. 316L Stainless Steel Flanged Knife Gate Valve
Figure 60R 10 in. 316L Stainless Steel Flanged Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bidirectional shut-off
- Replaceable “Pop In” seats Install Easily with valve in Open Position
- Economical Cast body, Yoke and Packing Gland
- Bonnetless, Outside Screw & Yoke with stem Cover and stem Boot
- Bottom Splash Guard with Clean Out, Standard
- The full port design has no internal obstructions and provides a “blind flange” shut off when closed
- Application industrial, abrasive slurry service
Specifications
- ANSI:
- ANSI B16.5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 58-41/50 in
- Length:
- 3-2/67 in
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 425
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Pulp and Paper, Chemical, Petroleum
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Rubber
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Knife Gate Valve