This product requires certification to purchase.

6 in. 316L Stainless Steel Flanged Knife Gate Valve

You last purchased this on
 
FNW®

Figure 60R 6 in. 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW60RU
  • Item #351887
  • Manufacturer Part #60R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 60R 6 in. 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW60RU
  • Item #351887
  • Manufacturer Part #60R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bidirectional shut-off
  • Replaceable “Pop In” seats Install Easily with valve in Open Position
  • Economical Cast body, Yoke and Packing Gland
  • Bonnetless, Outside Screw & Yoke with stem Cover and stem Boot
  • Bottom Splash Guard with Clean Out, Standard
  • The full port design has no internal obstructions and provides a “blind flange” shut off when closed
  • Application industrial, abrasive slurry service
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
43 in
Length:
2-13/25 in
MSS:
MSS SP-81
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
425
Pressure - Maximum:
100 psi
Recommended Valve Application:
Pulp and Paper, Chemical, Petroleum
Valve Body Material:
Carbon Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Rubber
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Knife Gate Valve