This product requires certification to purchase.

8 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve

You last purchased this on
 
FNW®

Figure 61B 8 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW61BX
  • Item #177909
  • Manufacturer Part #61B
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 61B 8 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW61BX
  • Item #177909
  • Manufacturer Part #61B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Unidirectional shutoff
  • Stainless Steel Lined Ductile Iron body
  • Cast Iron hand wheel
  • Bonnetless, outside screw and yoke
  • Smooth flow, non-clogging step seat design
  • Corrosion resistant stainless impregnated coating
  • Application pulp, paper, chemical, mining, petroleum
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
2-3/4 in
MSS:
MSS SP-81
Material:
Ductile Iron, Stainless Steel
Material Type:
316L
Maximum Temperature:
425
Recommended Valve Application:
Chemical, Petroleum
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Metal
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Knife Gate Valve