This product requires certification to purchase.

3 in. 316L Stainless Steel Flanged Knife Gate Valve

You last purchased this on
 
FNW®

Figure 6500 3 in. 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW6500SM
  • Item #4605025
  • Manufacturer Part #6500SM
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 6500 3 in. 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW6500SM
  • Item #4605025
  • Manufacturer Part #6500SM
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Unidirectional shutoff
  • Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
  • Double set screws prevent threaded-on hand wheel from backing off
  • Cast stainless steel yoke arms provide optimum flexural rigidity
  • Stainless steel hardware
  • Radius gate edge improves packing seal and life, along with the rounded packing chamber, the system reduces the amount of force needed to arrest packing leaks
  • Elastomer Quad Seal is Standard in Packing Arrangement
  • Reinforced anti-extrusion ring enhances packing functionality, reduces friction, acts as a gate wiper, and supports the gate in horizontally mounted valves
  • Machined gland pocket area
  • Bonnetless, outside screw and yoke
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
2 in
MSS:
MSS SP-81
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
248
Recommended Valve Application:
Chemical, Petroleum
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel
Valve Size:
3 in
Valve Stem:
Rising
Valve Type:
Knife Gate Valve