6 in. Stainless Steel Metal Seated Unidirectional Lug Knife Gate Valve
This product has been replaced by
Manufacturer Part #FNW75MSS16HWU
6500 Series 6 in. Stainless Steel Metal Seated Unidirectional Lug Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Unidirectional shutoff
- Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
- Double set screws prevent threaded-on hand wheel from backing off
- Cast stainless steel yoke arms provide optimum flexural rigidity
- Stainless steel hardware
- Radius gate edge improves packing seal and life, along with the rounded packing chamber, the system reduces the amount of force needed to arrest packing leaks
- Elastomer Quad Seal is Standard in Packing Arrangement
- Reinforced anti-extrusion ring enhances packing functionality, reduces friction, acts as a gate wiper, and supports the gate in horizontally mounted valves
- Machined gland pocket area
- Bonnetless, outside screw and yoke
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 2-1/4 in
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 248
- Recommended Valve Application:
- Chemical, Petroleum
- UPC:
- 781889249536
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Stem:
- Rising
- Valve Type:
- Knife Gate Valve