This product requires certification to purchase.

10 in. Cast Iron Flanged Gate Valve

This product has been replaced by

FNW® Cast Iron Flanged Gate Valve
FNW® 10 in. Cast Iron Flanged Gate Valve
Manufacturer Part #FNW651B10
You last purchased this on
 
FNW®

Figure 651A 10 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #FNW651A10
  • Item #4076265
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Cast Iron Flanged Gate Valve
FNW® 10 in. Cast Iron Flanged Gate Valve
Manufacturer Part #FNW651B10
FNW®

Figure 651A 10 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #FNW651A10
  • Item #4076265
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tapered solid edge
  • Body guide rib
  • Back seat stop
  • Flat faced flanges
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.10, ANSI 14-2016
ASTM:
ASTM A-126
Collection:
Figure 651A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Cast Iron
Length:
13 in
MSS:
MSS SP-70
Material:
Cast Iron
Maximum Temperature:
353
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Pressure Class:
125#
Valve Body Material:
Cast Iron
Valve Operator:
Wheel Handle
Valve Seat Material:
Bronze
Valve Size:
10 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
386 lb