3 in. Cast Iron Flanged Gate Valve
Figure 651B 3 in. Cast Iron Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 200 PSI WOG Non-Shock (-20° F to 150° F)
- 125 PSI WSP (Saturated Steam to 353° F)
- Flat Faced Flanges
- Rising Stem OS&Y
- Tapered Solid Wedge
- Body Guide Ribs
- Back Seat Stop
- Class 125 Flanges: ANSI B16.1
- Pressure/Temperature Rating: ANSI B16.1
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.10
- ASTM:
- ASTM A126 Class B
- Collection:
- Figure 651B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 8 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Pressure - High:
- 125
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 781889394281
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Stem:
- Rising
- Weight:
- 60 lb