3/8 in. Epoxy Copper Split Ring Hanger
Figure 7001 3/8 in. Epoxy Copper Split Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 600 Pallet: 21600-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/8" or 1/2" UNC thread connection
- 180 to 300 Lbs. load capacities
- ASTM A47 Grade 32510 malleable iron
- Plain, zinc, copper plated or epoxy finish
Specifications
- ASTM:
- ASTM A-47 Grade 32510
- Coating:
- Epoxy Copper
- Collection:
- Figure 7001
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- MSS:
- MSS SP-58 Type 12
- Material:
- Malleable Iron
- Product Type:
- Split Ring Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Width:
- 1-39/50 in
- Work Load Limit:
- 180 lb