2 in. Stainless Steel Split Ring Hanger
Figure 7001S 2 in. Stainless Steel Split Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 4050-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless
- Stainless (304)
- Meets MSS SP-58
Specifications
- Collection:
- Figure 7001S
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- MSS:
- MSS SP-58 Type 12
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Ring Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Width:
- 3-23/25 in
- Work Load Limit:
- 180 lb