This product requires certification to purchase.

3 in. Stainless Steel Split Ring Hanger

You last purchased this on
 
FNW®

Figure 7001S 3 in. Stainless Steel Split Ring Hanger

  • Fast #
  • Part #FNW7001SM
  • Item #4913748
  • Manufacturer Part #7001SM
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7001S 3 in. Stainless Steel Split Ring Hanger

  • Fast #
  • Part #FNW7001SM
  • Item #4913748
  • Manufacturer Part #7001SM
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 50 PT: 1350
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/8" or 1/2" UNC thread connection
  • 180 to 300 Lbs. load capacities
  • 304 Stainless steel
  • Stainless steel finish
  • Requires Certification

Specifications

ASTM:
ASTM A-47
Collection:
Figure 7001S
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
3 in
MSS:
MSS SP-58 Type 12
Material:
Stainless Steel
Material Type:
304
Product Type:
Split Ring Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
1/2 in
UL Listed:
No
Width:
5-1/2 in
Work Load Limit:
300 lb