This product requires certification to purchase.

2 in. Epoxy Plated Clevis Hanger

You last purchased this on
 
FNW®

Figure 7005E 2 in. Epoxy Plated Clevis Hanger

  • Fast #
  • Part #FNW7005EP0200
  • Item #3859922
  • Manufacturer Part #FNW7005EP0200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7005E 2 in. Epoxy Plated Clevis Hanger

  • Fast #
  • Part #FNW7005EP0200
  • Item #3859922
  • Manufacturer Part #FNW7005EP0200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 56 Pallet: 2880
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Standard duty
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets federal spec WW-H-171
  • UL/FM approved - sizes 2 1/2" to 8"
  • Requires Certification

Specifications

ASTM:
ASTM A-240
Application:
Standard Duty
Coating:
Epoxy Plated
Collection:
Figure 7005E
FM Approved:
No
Fits Pipe Size:
2 in
Height:
4-2/5 in
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
UL 203
Work Load Limit:
610 lb