This product requires certification to purchase.

14 in. Plain Clevis Hanger in Black

You last purchased this on
 
FNW®

Figure 7005P 14 in. Plain Clevis Hanger in Black

  • Fast #
  • Part #FNW7005P1400
  • Item #5060374
  • Manufacturer Part #FNW7005P1400
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7005P 14 in. Plain Clevis Hanger in Black

  • Fast #
  • Part #FNW7005P1400
  • Item #5060374
  • Manufacturer Part #FNW7005P1400
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standard duty
  • Black finish
  • Meets MSS SP-58
  • UL/FM approved (2-1/2" to 8")
  • Requires Certification

Specifications

Application:
Standard Duty
Collection:
Figure 7005P
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
14 in
Height:
21-1/16 in
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Rod Size (in):
1 in
UL Listed:
UL 203
Work Load Limit:
4200 lb