2 in. Zinc Plated Clevis Hanger
Figure 7005Z 2 in. Zinc Plated Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120 Pallet: 4320-
Pick Up: 21 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Large diameter
- Standard duty
- Zinc finish
- UL/FM approved (2-1/2 in to 8 in)
- MSS SP-58, Type 1
Specifications
- Application:
- Standard Duty
- Collection:
- Figure 7005Z
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Height:
- 4-41/100 in
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Rod Size (in):
- 3/8 in
- UL Listed:
- UL 203
- Work Load Limit:
- 729 lb