4 in. Zinc Plated Clevis Hanger
Figure 7005Z 4 in. Zinc Plated Clevis Hanger
-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Large diameter
- Standard duty
- Zinc finish
- UL/FM approved (2-1/2 in to 8 in)
- MSS SP-58, Type 1
Specifications
- Application:
- Standard Duty
- Collection:
- Figure 7005Z
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 7-16/25 in
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Rod Size (in):
- 5/8 in
- UL Listed:
- UL 203
- Work Load Limit:
- 1431 lb