This product requires certification to purchase.

3 in. Zinc Plated Clevis Hanger

You last purchased this on
 
FNW®

Figure 7006Z 3 in. Zinc Plated Clevis Hanger

  • Fast #
  • Part #FNW7006Z0300
  • Item #5060365
  • Manufacturer Part #FNW7006Z0300
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7006Z 3 in. Zinc Plated Clevis Hanger

  • Fast #
  • Part #FNW7006Z0300
  • Item #5060365
  • Manufacturer Part #FNW7006Z0300
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Light duty
  • Zinc plated
  • UL approved (1/2 in to 4 in)
  • MSS SP-58, Type 1
  • Requires Certification

Specifications

Application:
Light Duty
Coating:
Zinc Plated
Collection:
Figure 7006Z
FM Approved:
Yes
Fits Pipe Size:
3 in
Height:
5-21/25 in
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Rod Size (in):
1/2 in
UL Listed:
UL 203
Work Load Limit:
350 lb