2 in. Copper Epoxy Plated Clevis Hanger
Figure 7008 2 in. Copper Epoxy Plated Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 105 Pallet: 4200-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Copper finish
- For copper tube
- Epoxy plated finish
- Meets MSS SP-58
- Meets federal spec WW-H-171
Specifications
- ASTM:
- ASTM B-117, ASTM D-3359, ASTM D-3363
- Application:
- Copper Pipe
- Coating:
- Epoxy Plated
- Collection:
- Figure 7008
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 4-1/16 in
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 250 lb