1 in. Zinc Plated Carbon Steel Swivel Ring Hanger
Figure 7010Z 1 in. Zinc Plated Carbon Steel Swivel Ring Hanger
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 9600-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/2"-4" Hanger have flared edges for ease of installation on all pipe types and protects
- CPVC plastic pipe from abrasion.
- Manufactured to use the minimum rod size permitted by NFPA for fire sprinkler pipe line
- Complies with Federal Specification A-A-1192A (Type 10) WW-H-171-E (Type 10) and MSS-SP-69 (Type 10).
- FM approved (except 1/2") & UL/ULC Listed
Specifications
- Coating:
- Zinc Plated
- Collection:
- Figure 7010Z
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 3-31/100 in
- MSS:
- MSS SP-69 Type 10
- Material:
- Carbon Steel
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- UL 203
- Work Load Limit:
- 300 lb