This product requires certification to purchase.

2-1/2 in. Zinc Plated Carbon Steel Heavy Duty Swivel Ring Hanger

You last purchased this on
 
FNW®

Figure 7011Z 2-1/2 in. Zinc Plated Carbon Steel Heavy Duty Swivel Ring Hanger

Brand image
You last purchased this on
 
FNW®

Figure 7011Z 2-1/2 in. Zinc Plated Carbon Steel Heavy Duty Swivel Ring Hanger

  • Fast #
  • Part #FNW7011Z0250
  • Item #8017639
  • Manufacturer Part #FNW7011Z0250
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Recommend for suspension of non-insulated stationary pipe line
  • Manufactured to use the minimum rod size permitted by NFPA for fire sprinkler pipe line
  • Complies with Federal Specification A-A-1192A (Type 10) WW-H-171-E (Type 10) and MSS-SP-69 (Type 10).
  • FM approved & UL/ULC Listed
  • Suitable for trapeze applications between structural attachments or where space is limited
  • NFPA 13
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
Figure 7011Z
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in
Height:
5-51/100 in
MSS:
MSS SP-69 Type 10
Material:
Carbon Steel
Product Type:
Swivel Ring Hanger
Rod Size (in):
1/2 in
UL Listed:
UL 203
Work Load Limit:
1250 lb



Call for Pricing
Call for Pricing