2-1/2 in. Epoxy Plated Felt Lined Swivel Ring Hanger UL/FM
Figure 7012N 2-1/2 in. Epoxy Plated Felt Lined Swivel Ring Hanger UL/FM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120 Pallet: 4800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Finish: Epoxy plated
- Color: Zinc
- MSS SP-58, Type 10
- Federal specification WW-H-171, Type 10
- UL approved - sizes 1/2" - 4"
- FM approved - sizes 1/2" - 4" *
- Note: For 2 1/2" - 4" hangers with NFPA rod sizes, use figure number 7012N
Specifications
- ASTM:
- ASTM B-117, ASTM D-3359, ASTM D-3363
- Coating:
- Epoxy Plated
- Collection:
- Figure 7012N
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- MSS:
- MSS SP-58 Type 10
- Product Type:
- Swivel Ring Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 3/8 in
- UL Listed:
- UL 203
- UPC:
- 781889218037
- Work Load Limit:
- 525 lb