This product requires certification to purchase.

4 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp

You last purchased this on
 
FNW®

Figure 7020P 4 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp

  • Fast #
  • Part #FNW7020P0400
  • Item #7897281
  • Manufacturer Part #FNW7020P0400
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7020P 4 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp

  • Fast #
  • Part #FNW7020P0400
  • Item #7897281
  • Manufacturer Part #FNW7020P0400
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material - Carbon Steel
  • Finish - Plain
  • Color - Black
  • UL/ULC Approved
  • Requires Certification

Specifications

Application:
Residential
Coating:
Plain
Collection:
Figure 7020P
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
4 in
IAPMO Listed:
No
MSS:
MSS SP-58 Type 4, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
750
Product Type:
Pipe Clamp
UL Listed:
UL 203
Width:
8-43/100 in
Work Load Limit:
1040 lb