This product requires certification to purchase.

12 in. Zinc Plated Carbon Steel Medium Split Pipe Clamp

You last purchased this on
 
FNW®

Figure 7020Z 12 in. Zinc Plated Carbon Steel Medium Split Pipe Clamp

  • Fast #
  • Part #FNW7020Z1200
  • Item #7897268
  • Manufacturer Part #FNW7020Z1200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7020Z 12 in. Zinc Plated Carbon Steel Medium Split Pipe Clamp

  • Fast #
  • Part #FNW7020Z1200
  • Item #7897268
  • Manufacturer Part #FNW7020Z1200
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 168
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Finish - Epoxy Plated
  • Color - Zinc
  • Requires Certification

Specifications

Application:
Residential
Coating:
Zinc Plated
Collection:
Figure 7020Z
FM Approved:
No
Fits Pipe Size:
12 in
IAPMO Listed:
No
Length:
17-18/25 in
MSS:
MSS SP-58 Type 4, MSS SP-69 Type 4
Material:
Carbon Steel
Product Type:
Pipe Clamp
UL Listed:
UL 203
Work Load Limit:
2490 lb