This product requires certification to purchase.

14 in. Plain Carbon Steel Riser Clamp

You last purchased this on
 
FNW®

Figure 7022P 14 in. Plain Carbon Steel Riser Clamp

  • Fast #
  • Part #FNW7022P1400
  • Item #8465463
  • Manufacturer Part #FNW7022P1400
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7022P 14 in. Plain Carbon Steel Riser Clamp

  • Fast #
  • Part #FNW7022P1400
  • Item #8465463
  • Manufacturer Part #FNW7022P1400
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use hanging non-insulated stationary pipe
  • Requires Certification

Specifications

Application:
Residential
Coating:
Plain
Collection:
Figure 7022P
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
14 in
Length:
24-1/8 in
MSS:
MSS SP-58 Type 8
Material:
Carbon Steel
Weight:
18.8 lb
Work Load Limit:
2700 lb