20 in. Plain Carbon Steel Riser Clamp
Figure 7022P 20 in. Plain Carbon Steel Riser Clamp
Frequently Purchased Together
Product Details
Product Details
- For use hanging non-insulated stationary pipe
Specifications
- Application:
- Residential
- Coating:
- Plain
- Collection:
- Figure 7022P
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 20 in
- Length:
- 30-7/8 in
- MSS:
- MSS SP-58 Type 8
- Material:
- Carbon Steel
- Weight:
- 36.67 lb
- Work Load Limit:
- 2900 lb