This product requires certification to purchase.

1-1/2 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)

FNW®

Figure 7102 1-1/2 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)

  • Fast #
  • Part #FNW7102J
  • Item #7645606
4.1 out of 5 Customer Rating
Brand image
FNW®

Figure 7102 1-1/2 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)

  • Fast #
  • Part #FNW7102J
  • Item #7645606
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 9600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rated for use with CPVC fire sprinkler pipe
  • 2-hole
  • Pre-Galvanized
  • Includes (2) Self-Tapping Screws
  • Requires Certification

Specifications

Application:
Fire Sprinkler Pipes
Coating:
Pre-Galvanized
Collection:
Figure 7102
Color Finish Category:
Greys
Color Finish Name:
Zinc
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Height:
2-3/100 in
Length:
4-41/100 in
Material Type:
CPVC
Product Type:
Strap
UL Listed:
Yes
Width:
1-9/50 in