This product requires certification to purchase.

1 in. CPVC 2-Hole Side Mount Strap (Self-Tapping Screws Included)

You last purchased this on
 
FNW®

Figure 7103 1 in. CPVC 2-Hole Side Mount Strap (Self-Tapping Screws Included)

  • Fast #
  • Part #FNW7103G
  • Item #7645588
  • Manufacturer Part #FNW7103G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7103 1 in. CPVC 2-Hole Side Mount Strap (Self-Tapping Screws Included)

  • Fast #
  • Part #FNW7103G
  • Item #7645588
  • Manufacturer Part #FNW7103G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 300 Pallet: 16000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Rated for use with CPVC fire sprinkler pipe
  • 2-hole
  • Side mount
  • Requires Certification

Specifications

Application:
Fire Sprinkler Pipes
Coating:
Pre-Galvanized
Collection:
Figure 7103
Color Finish Category:
Greys
Color Finish Name:
Zinc
FM Approved:
No
Fits Pipe Size:
1 in
Length:
2-14/25 in
Material:
Plastic
Material Type:
CPVC
Product Type:
Strap
UL Listed:
Yes
Width:
1-9/50 in