This product requires certification to purchase.

3/8 in. Black Wide Mouth UL/FM Beam Clamp

You last purchased this on
 
FNW®

Figure 7207 3/8 in. Black Wide Mouth UL/FM Beam Clamp

Brand image
You last purchased this on
 
FNW®

Figure 7207 3/8 in. Black Wide Mouth UL/FM Beam Clamp

  • Fast #
  • Part #FNW7207UPC
  • Item #7927505
  • Manufacturer Part #FNW7207UPC
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ASTM A47 Grade 32510 Malleable iron
  • Meets MSS SP-58, Type 19
  • Wide mouth
  • Black Finish
  • UL listed
  • FM approved
  • Requires Certification

Specifications

ASTM:
ASTM A-47 Grade 32510
Application:
Commercial
Coating:
Black
Collection:
Figure 7207
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
3/8 in
Height:
2-13/100 in
Length:
1-93/100 in
MSS:
MSS SP-58 Type 19
Material:
Malleable Iron
Product Type:
Beam Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
Yes
Work Load Limit:
400 lb



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing