3/8 in. Zinc Plated Wide Mouth UL/FM Beam Clamp
Figure 7207 3/8 in. Zinc Plated Wide Mouth UL/FM Beam Clamp
Frequently Purchased Together
Product Details
Product Details
- ASTM A47 Grade 32510 Malleable iron
- Meets MSS SP-58, Type 19
- Wide mouth
- Zinc Finish
- UL listed
- FM approved
Specifications
- ASTM:
- ASTM A-47 Grade 32510
- Application:
- Commercial
- Coating:
- Plated
- Collection:
- Figure 7207
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- Yes
- Fits Pipe Size:
- 3/8 in
- Height:
- 2-13/100 in
- Length:
- 1-93/100 in
- MSS:
- MSS SP-58 Type 19
- Material:
- Malleable Iron
- Product Type:
- Beam Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 400 lb