This product requires certification to purchase.

1/2 in. Black Universal Jr. UL/FM Beam Clamp

You last purchased this on
 
FNW®

Figure 7208 1/2 in. Black Universal Jr. UL/FM Beam Clamp

Brand image
You last purchased this on
 
FNW®

Figure 7208 1/2 in. Black Universal Jr. UL/FM Beam Clamp

  • Fast #
  • Part #FNW7208UPD
  • Item #10031947
  • Manufacturer Part #FNW7208UPD
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ASTM A47 Grade 32510
  • Black Finish
  • Meets MSS SP-58, Type 19
  • Single Post Beam Clamp
  • UL listed
  • FM approved
  • 3/8" and 1/2" Universal Design: Allows for use in an upright and inverted position on the top and bottom flange of beam
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Commercial
Coating:
Plain
Collection:
Figure 7208
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
1/2 in
Height:
1-81/100 in
Length:
2-47/1000 in
MSS:
MSS SP-58 Type 19
Material:
Malleable Iron
Product Type:
Beam Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
1/2 in
UL Listed:
Yes
Width:
1-63/1000 in
Work Load Limit:
800 lb


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing