This product requires certification to purchase.

3/8 in. Zinc Plated Universal Jr. UL/FM Beam Clamp

FNW®

Figure 7208 3/8 in. Zinc Plated Universal Jr. UL/FM Beam Clamp

  • Fast #
  • Part #FNW7208UZC
  • Item #10031948
  • Manufacturer Part #FNW7208UZC
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7208 3/8 in. Zinc Plated Universal Jr. UL/FM Beam Clamp

  • Fast #
  • Part #FNW7208UZC
  • Item #10031948
  • Manufacturer Part #FNW7208UZC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 1600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ASTM A47 Grade 32510
  • Zinc Finish
  • Meets MSS SP-58, Type 19
  • Single Post Beam Clamp
  • UL listed
  • FM approved
  • 3/8" and 1/2" Universal Design: Allows for use in an upright and inverted position on the top and bottom flange of beam
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Commercial
Coating:
Zinc
Collection:
Figure 7208
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
FM Approved:
Yes
Fits Pipe Size:
3/8 in
Height:
1-23/40 in
Length:
1-831/1000 in
MSS:
MSS SP-58 Type 19
Material:
Malleable Iron
Product Type:
Beam Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
781889916261
Width:
827/1000 in
Work Load Limit:
400 lb