6 in. PVC Flanged Wafer EPDM Lever Handle Butterfly Valve
Figure 721A 6 in. PVC Flanged Wafer EPDM Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact design
- Pressure rating: 150 psi (2" to 10"), 100 psi (12")
- Temperature Range: 41° F to 122° F (5° C to 50° C)
- EPDM or FPM (Viton®) Seat/Seals
- Wafer Style with Guide Holes Drill to 125/150# Flanges
- Bubble Tight Shut Off
- Ideally Suited for Limited Piping Spaces
- Butterfly Valve Cannot Be Modified for Actuator Installation
- Lever Operated (2" to 8")
Specifications
- Clean Bagged:
- No
- Collection:
- Figure 721A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 16-1/50 in
- IAPMO Listed:
- No
- Length:
- 3-49/50 in
- MSS:
- MSS SP-67
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Wafer
- Valve Disc Material:
- PVC
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve