4 in. Rigid/EMT Plated Steel Conduit Hanger
Figure 7310 4 in. Rigid/EMT Plated Steel Conduit Hanger
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Zinc Plated
- Collection:
- Figure 7310
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- EMT Size:
- 4
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 5-87/100 in
- Material:
- Steel
- Product Type:
- Conduit Hanger
- Rigid Conduit Size:
- 4 in
- UL Listed:
- No
- Width:
- 1-1/4 in
- Work Load Limit:
- 350 lb