3 in. 304 Stainless Steel U-Bolt with 4 Hex Nuts
Figure 7610 3 in. 304 Stainless Steel U-Bolt with 4 Hex Nuts
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Double hex nut
- Manufacturers Standardization Society SP-69 Type 24
Specifications
- Application:
- Anchoring, Guides and Rails, Pipe Support
- Collection:
- Figure 7610
- Fits Pipe Size:
- 3 in
- MSS:
- MSS SP-58, MSS SP-59
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 650
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- Hex
- Size:
- 1/2 in-13
- Thread Length:
- 3
- Thread Size:
- 1/2 in