Recycled Rubber Pipe Support
Figure 7706S Recycled Rubber Pipe Support
Frequently Purchased Together
Product Details
Product Details
- Designed for suspending pipe where longitudinal movement and vertical adjustment is required
- Conforms to Federal Specification WW-H-171E & A-A-1192A, Type 42, 2 in (50mm) thru 24 in (600mm)
- Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, Type 41
Specifications
- Adjustable:
- No
- Collection:
- Figure 7706S
- FM Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed:
- No
- Length:
- 6-5/8 in
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Pipe Support
- UL Listed:
- No
- Width:
- 5 in
- Work Load Limit:
- 400 lb