This product requires certification to purchase.

4 - 6 in. Recycled Rubber Pipe Support

You last purchased this on
 
FNW®

Figure 7711 4 - 6 in. Recycled Rubber Pipe Support

  • Fast #
  • Part #FNW7711UP
  • Item #7678104
  • Manufacturer Part #80172
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7711 4 - 6 in. Recycled Rubber Pipe Support

  • Fast #
  • Part #FNW7711UP
  • Item #7678104
  • Manufacturer Part #80172
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to support horizontal pipe from floor stanchion where vertical adjustment is required
  • U-bolt and hex nuts are provided to hold pipe securely to saddle
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Figure 7711
FM Approved:
No
Fits Pipe Size:
4 in - 6 in
Height:
8-1/8 in
IAPMO Listed:
No
Length:
10-7/8 in
Material:
Recycled Rubber
NSF Certified:
No
Product Type:
Pipe Support
UL Listed:
No
Width:
7 in
Work Load Limit:
2500 lb