This product requires certification to purchase.

2 - 3-1/2 in. Recycled Rubber Pipe Support

You last purchased this on
 
FNW®

Figure 7711 2 - 3-1/2 in. Recycled Rubber Pipe Support

Brand image
You last purchased this on
 
FNW®

Figure 7711 2 - 3-1/2 in. Recycled Rubber Pipe Support

  • Fast #
  • Part #FNW7711KM
  • Item #7678106
  • Manufacturer Part #80171
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to support horizontal pipe from floor stanchion where vertical adjustment is required
  • U-bolt and hex nuts are provided to hold pipe securely to saddle
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Figure 7711
FM Approved:
No
Fits Pipe Size:
2 in - 3-1/2 in
Height:
8 in
IAPMO Listed:
No
Length:
10-7/8 in
Material:
Recycled Rubber
NSF Certified:
No
Product Type:
Pipe Support
UL Listed:
No
Width:
7 in
Work Load Limit:
2500 lb


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing