This product requires certification to purchase.

4 in. Recycled Rubber Base

You last purchased this on
 
FNW®

Figure 7735B 4 in. Recycled Rubber Base

Brand image
You last purchased this on
 
FNW®

Figure 7735B 4 in. Recycled Rubber Base

  • Fast #
  • Part #FNW7735B
  • Item #7922354
  • Manufacturer Part #82000
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1171, ASTM D-575
Adjustable:
No
Application:
HVAC Ductwork, Gas Pipe, Pipe Systems, Refrigeration Systems, Rooftop
Collection:
Figure 7735B
Color Finish Category:
Oranges
Color Finish Name:
Orange
FM Approved:
No
Height:
4 in
IAPMO Listed:
No
Length:
12 in
Material:
Recycled Rubber
NSF Certified:
No
Product Type:
Base
UL Listed:
No
Width:
12 in
Work Load Limit:
7500 lb



Customers Also Bought
1–6 of 18 items
Part #FNW770610B
Item #7678110
3.7 out of 5 Customer Rating
Requires Certification
Part #FNW7736
Item #7922352
3.7 out of 5 Customer Rating
Requires Certification
Part #FNW7737
Item #9600847
4.1 out of 5 Customer Rating
Requires Certification
Part #FNW7732S
Item #7771540
4.8 out of 5 Customer Rating
Requires Certification
Part #FNW7701PP
Item #3823978
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW770610
Item #7678108
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW7732S
Item #7771540
4.8 out of 5 Customer Rating
Requires Certification
Part #FNW7706SB
Item #7678107
3.3 out of 5 Customer Rating
Requires Certification
Part #FNW771214
Item #8027034
3.1 out of 5 Customer Rating
Requires Certification
Part #FNW7712X
Item #8027031
3.8 out of 5 Customer Rating
Requires Certification
Part #FNW7711KM
Item #7678106
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing