This product requires certification to purchase.

1-5/8 in. Stainless Steel 316 Beam Clamp Assembly

FNW®

Figure 7803 1-5/8 in. Stainless Steel 316 Beam Clamp Assembly

  • Fast #
  • Part #FNW7803S6
  • Item #7949143
  • Manufacturer Part #BC600000S6
4.4 out of 5 Customer Rating
Brand image
FNW®

Figure 7803 1-5/8 in. Stainless Steel 316 Beam Clamp Assembly

  • Fast #
  • Part #FNW7803S6
  • Item #7949143
  • Manufacturer Part #BC600000S6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-240
Coating:
Stainless Steel 316
Collection:
Figure 7803
FM Approved:
No
Fits Pipe Size:
1-5/8 in
Product Type:
Beam Clamp Assembly
UL Listed:
No
UPC:
781889378793
Work Load Limit:
1200 lb