2 in. Yellow Zinc High Temperature Cushioned Tubing Strut Clamp
Figure 7812 2 in. Yellow Zinc High Temperature Cushioned Tubing Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 20 Pallet: 2000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Coating:
- Plated
- Collection:
- Figure 7812
- Fits Pipe Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889920145