This product requires certification to purchase.

7/8 in. Thermoplastic Elastomer Strut Pipe Clamp

You last purchased this on
 
FNW®

Figure 7814 7/8 in. Thermoplastic Elastomer Strut Pipe Clamp

  • Fast #
  • Part #FNW7814TPC0087
  • Item #7948941
  • Manufacturer Part #CLC 0087TP
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7814 7/8 in. Thermoplastic Elastomer Strut Pipe Clamp

  • Fast #
  • Part #FNW7814TPC0087
  • Item #7948941
  • Manufacturer Part #CLC 0087TP
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
EMT Conduit, Tube
Collection:
Figure 7814
Fits Pipe Size:
7/8 in
Material:
Plastic
Material Type:
Thermoplastic Elastomer
UL Listed:
Yes
Work Load Limit:
75 lb