This product requires certification to purchase.

3/8 x 0.375 in. Electro-galvanized Steel Cone Channel Nut

You last purchased this on
 
FNW®

Figure 7818 3/8 x 0.375 in. Electro-galvanized Steel Cone Channel Nut

  • Fast #
  • Part #FNW781830Z0037
  • Item #7948822
  • Manufacturer Part #CNC30037EG
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7818 3/8 x 0.375 in. Electro-galvanized Steel Cone Channel Nut

  • Fast #
  • Part #FNW781830Z0037
  • Item #7948822
  • Manufacturer Part #CNC30037EG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7818
Diameter - Inside 1:
3/8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Size:
16 mm