1/2 in.-13 Stainless Steel Channel Nut (Less Spring)
Figure 7819 1/2 in.-13 Stainless Steel Channel Nut (Less Spring)
Frequently Purchased Together
Product Details
Product Details
- Less spring
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
Specifications
- Application:
- Strut Channel
- Collection:
- Figure 7819
- Diameter - Inside 1:
- 3/8 in
- Height:
- 37/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov