1/2 x 0.50 in. Electro-galvanized Steel Regular Spring Channel Nut
Figure 7821 1/2 x 0.50 in. Electro-galvanized Steel Regular Spring Channel Nut
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7821
- Diameter - Inside 1:
- 1/2 in
- Material:
- Steel
- Thread Size:
- 13 mm