3/8 in.-16 316 Stainless Steel Channel Nut with Spring
Figure 7821 3/8 in.-16 316 Stainless Steel Channel Nut with Spring
Package Quantity Info:
Each: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Figure 7821
- Diameter - Inside 1:
- 3/8 in
- Height:
- 37/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov