3/8 in. Electrogalvanized Carbon Steel Combo Nut Washer
Figure 7823 3/8 in. Electrogalvanized Carbon Steel Combo Nut Washer
Frequently Purchased Together
Product Details
Product Details
- Reduces installation time
- 1/4" - 1/2"
Specifications
- ASTM:
- ASTM A-1011, ASTM B-633
- Application:
- Strut Channel
- Coating:
- Electrogalvanized
- Collection:
- Figure 7823
- Connection Type:
- Threaded
- Diameter - Inside 1:
- 3/8 in
- Height:
- 91/100 in
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thread Size:
- 16 mm