Figure 7835
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Figure 7835
- Diameter - Inside 1:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-5/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Flat Washer
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Shape:
- Square
- UL Listed:
- No
- Width:
- 1-5/8 in