Green Carbon Steel Square Channel Washer
Figure 7835 Green Carbon Steel Square Channel Washer
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100 Pallet: 12500-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1 5/8 in square
- Carbon steel
Specifications
- Coating:
- Green
- Collection:
- Figure 7835
- Diameter - Inside 1:
- 3/8 in
- Length:
- 1-5/8 in
- Material:
- Carbon Steel
- Product Type:
- Flat Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Width:
- 1-5/8 in